3214 A
Description
3214 A ANG CONTACT BALL BRG ; 70MM IDX125MM ODX39.7MM WD DBL ROW
Part # 3214 A
BDI # 1415481
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257996
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 2311 ECP
Description
NU 2311 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 55MMB 120MMOD 43 WID
Part # NU 2311 ECP
BDI # 1419987
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455669
Number of Rows of Rollers:
Single Row
48286-2
Description
48286-20024 TAPERED ROLLER BEARING CONE ; PRECISION 4-7/8" BORE 1-1/2" WID
Part # 48286-20024
BDI # 1344957
Features
Component:
Cone
Width - Millimeter:
38.1
Inch - Metric:
Inch
Bore - Millimeter:
123.825
Bore - Inch:
4.875
Global Part Number GPN:
646519
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
48286
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563