6228ZZC3/EM

COMPARE

6228ZZC3/EM

Description
6228ZZC3/EM DEEP GROOVE BALL BEARING ; 140MM ID 250MM OD 42MM W DOUBLE SHIELDED

NTN

Part # 6228ZZC3/EM

BDI # 1207554

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 42
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 9.843

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 927
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY