7006
Description
7006 ANGULAR CONTACT BALL BEARING ; 30MM ID 55MM OD 13MM W OPEN
Part # 7006
BDI # 1210289
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7206
Description
7206 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 16MM W OPEN
Part # 7206
BDI # 1212417
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7204W SU
Description
7204W SU C1 ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7204W SU C1
BDI # 1350357
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
20 Degree
Global Part Number GPN:
254872
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7208WN SU
Description
7208WN SU ANGULAR CONTACT BALL BRG ; 40MM ID 80MM OD 18MM WD
Part # 7208WN SU
BDI # 1350374
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254886
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)