85X105X10 CRW1 V
Description
CRSEAL 85X105X10 CRW1 V SGL LIP SEAL ; 3.346MM SHAFT DIA 105MM HOUSING BORE
Part # 85X105X10 CRW1 V
BDI # 1244085
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185385
80X110X10 CRW1 R
Description
CRSEAL 80X110X10 CRW1 R LIP SEAL ; NON-RETURNABLE
Part # 80X110X10 CRW1 R
BDI # 1244039
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185206
15141 / 1.5X2.502X0.313 CRW1 R
Description
CRSEAL 15141 / 1.5X2.502X0.313 CRW1 R ; SGL LIP SEAL
Part # 15141
BDI # 1242882
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182404
29840 / 3X3.5X0.313 HM1 R
Description
CRSEAL 29840/ 3X3.5X0.313 HM1 R LIP SEAL
Part # 29840
BDI # 1249546
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604440
70X90X10 CRWHA1 P
Description
CRSEAL 70X90X10 CRWHA1 P DBL LIP SEAL ; NON-RETURNABLE 2.756MM SHAFT DIA 90MM
Part # 70X90X10 CRWHA1 P
BDI # 1264644
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184795