B7010-E-T-P4S-K5-UM
Description
B7010-E-T-P4S-K5-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B7010-E-T-P4S-K5-UM
BDI # 1179683
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B7005-E-T-P4S-UL
Description
B7005-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7005-E-T-P4S-UL
BDI # 1412313
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71936-E-T-P4S-UL
Description
B71936-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71936-E-T-P4S-UL
BDI # 1180122
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71916-C-T-P4S-UM
Description
B71916-C-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B71916-C-T-P4S-UM
BDI # 1180002
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B7207-E-T-P4S-UL
Description
B7207-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7207-E-T-P4S-UL
BDI # 1412332
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring