60BS32H

COMPARE

60BS32H

Description
60BS32H RLR CHAIN SPROCKET ; HARDENED TEETH CHAIN NO.60

MARTIN SPROCKET & GR

Part # 60BS32H

BDI # 24864748

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.652

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.065
Pitch Diameter - Millimeter: 194.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY