6313-2Z-C3
Description
6313-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 65MM X 140MM DBL GAP SEAL
Part # 6313-2Z-C3
BDI # 1411164
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
314PP
Description
314NPP DEEP GROOVE RADIAL BALL BEARING ; 70X150X35MM RUBBER SEALED
Part # 314NPP
BDI # 1336688
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1546
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6216ZZC3
Description
6216ZZC3 DEEP GROOVE BALL BRG ; 80MM X140MM X26MM SR 2 MTL SHL 1-ROW
Part # 6216ZZC3
BDI # 1186606
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5720
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6217LLU
Description
6217LLU DEEP GROOVE BALL BEARING ; 85MM ID 150MM OD 28MM W
Part # 6217LLU
BDI # 17144732
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6314
Description
6314 DEEP GROOVE BALL BEARING ; 70MM ID 150MM OD 35MM W OPEN
Part # 6314
BDI # 1208709
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259273
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No