B7016-E-2RSD-T-P4S-DUL
Description
B7016-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7016-E-2RSD-T-P4S-DUL
BDI # 1154954
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HCB7016-C-2RSD-T-P4S-UL
Description
HCB7016-C-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HCB7016-C-2RSD-T-P4S-UL
BDI # 21856629
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71918-C-T-P4S-UL
Description
B71918-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71918-C-T-P4S-UL
BDI # 1180019
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7215-B-XL-TVP-UO
Description
7215-B-XL-TVP-UO X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 75MM X 130MM
Part # 7215-B-XL-TVP-UO
BDI # 1151806
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235511
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)