6022-C3
Description
6022-C3 DEEP GROOVE BALL BEARING ; SGL ROW 110MM BORE X 170MM OD X 28MM W
Part # 6022-C3
BDI # 1148778
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3696
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
314PP
Description
314NPP DEEP GROOVE RADIAL BALL BEARING ; 70X150X35MM RUBBER SEALED
Part # 314NPP
BDI # 1336688
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1546
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6217LLU
Description
6217LLU DEEP GROOVE BALL BEARING ; 85MM ID 150MM OD 28MM W
Part # 6217LLU
BDI # 17144732
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
ZARN75155-L-TV-A
Description
ZARN75155-L-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN75155-L-TV-A
BDI # 1178963
Features
Height - Millimeter:
125
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
75
Height - Inch:
4.921
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
6314
Description
6314 DEEP GROOVE BALL BEARING ; 70MM ID 150MM OD 35MM W OPEN
Part # 6314
BDI # 1208709
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259273
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No