Page 1 of 2

Next

Compare
BRG22222KC3AH

COMPARE

BRG22222KC3AH

Description
BRG22222KC3AH SPHERICAL ROLLER BEARING

DODGE

Part # 422989

BDI # 278974

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 53
Other Features: Double Row | Solid Ring | C3 Clearance | Air Handling

Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Length Thru Bore - Millimeter: 53
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
6228ZZC3/EM

COMPARE

6228ZZC3/EM

Description
6228ZZC3/EM DEEP GROOVE BALL BEARING ; 140MM ID 250MM OD 42MM W DOUBLE SHIELDED

NTN

Part # 6228ZZC3/EM

BDI # 1207554

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 42
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 9.843

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 927
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU4944-S-M-SP-C3

COMPARE

NNU4944-S-M-SP-C3

Description
NNU4944-S-M-SP-C3 CYL RLR BRG ; NON-RETURNABLE 220MM ID X 300MM OD

FAG

Part # NNU4944-S-M-SP-C3

BDI # 24583914

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61844-M

COMPARE

61844-M

Description
61844-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # 61844-M

BDI # 1149112

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 10.63

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 260624
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU1048-M1

COMPARE

NU1048-M1

Description
NU1048-M1 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

FAG

Part # NU1048-M1

BDI # 1163226

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN: 448636
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY