ZL205-DRS
Description
ZL205-DRS CAM FOLLOWER BEARING ; NON-RETURNABLE 62MM X 35MM X 33.8MM
Part # ZL205-DRS
BDI # 1412279
Features
Roller Width - Inch:
0.591
Thread Size:
M10
Stud Diameter - Inch:
0.984
Stud Diameter - Millimeter:
25
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240095