KRV16-PP-A

COMPARE

KRV16-PP-A

Description
KRV16-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRV16-PP-A

BDI # 18314267

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240008

Price Inventory : Available to order
Loading Price
QTY