KRV52-PP

COMPARE

KRV52-PP

Description
KRV52-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 52MM OD

INA

Part # KRV52-PP-A

BDI # 1181484

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240017

Price Inventory : Available to order
Loading Price
QTY