KR72-PP

COMPARE

KR72-PP

Description
KR72-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 72MM X 24MM X 80MM DBL

INA

Part # KR72-PP-A

BDI # 1412377

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239992

Price Inventory : Available to order
Loading Price
QTY
NATR35LL

COMPARE

NATR35LL

Description
NATR35LL TRACK RLR BRG ; 35MMX72MMX29MM

NTN

Part # NATR35LL

BDI # 1224693

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 35
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY