Page 1 of 2

Next

Compare
KR22FLLH

COMPARE

KR22FLLH

Description
KR22FLLH CAM FOLLOWER BRG ; 22MM OD 13MM ROLLER W

NTN

Part # KR22FLLH

BDI # 20392914

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
CR-7/8-XBC

COMPARE

CR-7/8-XBC

Description
CR-7/8-XBC NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-7/8-XBC

BDI # 841151

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589796

Price Inventory : Available to order
Loading Price
QTY
KRV16-PP-A

COMPARE

KRV16-PP-A

Description
KRV16-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRV16-PP-A

BDI # 18314267

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240008

Price Inventory : Available to order
Loading Price
QTY
HR-1/2-XB

COMPARE

HR-1/2-XB

Description
HR-1/2-XB NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # HR-1/2-XB

BDI # 840894

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement
Global Part Number GPN: 590133

Price Inventory : Available to order
Loading Price
QTY
HR-5/8-XB

COMPARE

HR-5/8-XB

Description
HR-5/8-XB NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # HR-5/8-XB

BDI # 840895

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement
Global Part Number GPN: 590134

Price Inventory : Available to order
Loading Price
QTY