45290-2
Description
45290-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 1-7/32" WD
Part # 45290-20024
BDI # 1343382
Features
Component:
Cone
Width - Millimeter:
30.963
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Global Part Number GPN:
646972
Precision Class:
Standard
Width - Inch:
1.219
Basic Number:
45290
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
HK2512
Description
HK2512 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 25MM BORE 32MM OD
Part # HK2512-B
BDI # 1412360
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591410
Self Aligning:
No
HK1012
Description
HK1012 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 10MM BORE 14MM OD
Part # HK1012-HLA
BDI # 1180773
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591223
Self Aligning:
No