7206
Description
7206 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 16MM W OPEN
Part # 7206
BDI # 1212417
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
SCE610
Description
SCE610 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 0.375" ID X 0.563" OD
Part # SCE610
BDI # 18314094
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.563
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591118
Self Aligning:
No
IR5X8X16-XL
Description
IR5X8X16-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 5MM ID X 8MM OD X 16MM W
Part # IR5X8X16-XL
BDI # 1174125
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.315
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373957
Self Aligning:
No
HF1416-L564
Description
HF1416-L564 DRAWN CUP ROLLER CLUTCH ; NON-RETURNABLE SR 14MM ID X 20MM OD
Part # HF1416-L564
BDI # 1173858
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | With Steel Spring
Self Aligning:
No
3202-BD-XL-2HRS-TVH-C3
Description
3202-BD-XL-2HRS-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 15MMX35MM
Part # 3202-BD-XL-2HRS-TVH-C3
BDI # 1143753
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)