Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
383141
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
3175
Belt Style:
V-Belt
Belt Outside Length - Inch:
125
Belt Series:
5V
Belt Width - Inch:
0.625
40 SC C/L
Description
40 SC C/L CONNECTING LINK ; 1/2" PITCH SPRING CLIP
Part # 40A1S26I
BDI # 17281512
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
384902
Belt Width - Millimeter:
13
Belt Outside Length - Millimeter:
1950
Belt Style:
V-Belt
Belt Outside Length - Inch:
77
Belt Series:
A | 13X
Belt Width - Inch:
0.5
6205-2RSH/C3
Description
6205-2RSH /C3 DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 6205-2RSH/C3
BDI # 1417451
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball