Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Double Collar
Global Part Number GPN:
522410
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
KGBA40-PP-AS
Description
KGBA40-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGBA40-PP-AS
BDI # 15049010
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
80
Nominal Bolt Center Across Shaft - Millimeter:
86
Other Features:
Heavy Duty
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable
PB22448H
Description
PB22448H PILLOW BLOCK ROLLER BEARING ; 3" BORE 3-1/4" BASE-CTR HGT 2-HOLE
Part # 2004015
BDI # 573230
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517684
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SPB20OPN
Description
SPB20OPN PILLOW BLOCK BEARING ; 1-1/4" BORE 4 BOLT ALUMINUM
Part # SPB20OPN
BDI # 854024
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Nominal Bolt Center Across Shaft - Millimeter:
88.9
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
KDN.KB035XP0
Description
KDN.KB035XP0 FOUR-POINT CONTACT BALL BRG
Part # KDN.KB035XP0
BDI # 28624956