Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
1800
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
70.866
Belt Series:
XPA
Belt Width - Inch:
0.5
6310LLBC3/EM
Description
6310LLBC3/EM DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM W DOUBLE SEALED
Part # 6310LLBC3/EM
BDI # 1208491
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
597
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22315EJW33C3
Description
22315EJW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD
Part # 22315EJW33C3
BDI # 1424250
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SCXT2D STD MTR MT BELT GUARD ASSY
Description
SCXT2D STD MTR MT BELT GUARD ASSY ; MOTOR MOUNTING SLOTTED METAL PANEL
Part # 242489
BDI # 270848
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM | 56T-210T Frame
Part Type:
Standard Motor Mounting Slotted Metal Panel Belt Guard
6005LLUC3/EM
Description
6005LLUC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SEALED
Part # 6005LLUC3/EM
BDI # 1204635
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258922
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No