DS60Q24H
Description
DS60Q24H ROLLER CHAIN SPROCKET ; BUSHED 60 CHAIN 24T B-DOUBLE SINGLE
Part # DS60Q24H
BDI # 607089
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
571878
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
DS60P19
Description
DS60P19 ROLLER CHAIN SPROCKET ; 3/4" P 19T SPLIT TAPER BUSHING
Part # 1176767
BDI # 329210
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Split Taper Bushing
Global Part Number GPN:
10160
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed