E40B24H
Description
E40B24H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B24H
BDI # 608501
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Triplex Type
Global Part Number GPN:
30812
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
80B24
Description
80B24 ROLLER CHAIN SPROCKET ; ROUGH BORE 80 CHAIN 24T 1 ROW
Part # 80B24
BDI # 625209
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Global Part Number GPN:
36375
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore