80SF27H
Description
80SF27H ROLLER CHAIN SPROCKET ; 1" P 27T HT BORE FOR SF BUSHING
Part # 80SF27H
BDI # 625357
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
QD Bushing
Global Part Number GPN:
31121
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
80SF26H
Description
80SF26H ROLLER CHAIN SPROCKET ; 1" P 26T HT BORE FOR SF BUSHING
Part # 80SF26H
BDI # 625355
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
QD Bushing
Global Part Number GPN:
31119
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
100R36
Description
100R36 ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 36T B-HUB ONE SIDE
Part # 100R36
BDI # 614394
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Split Taper Bushing
Global Part Number GPN:
571434
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
60Q32H
Description
60Q32H ROLLER CHAIN SPROCKET ; 3/4" P 32T Q1 BUSHED W/HARDENED TEETH
Part # 60Q32
BDI # 17159845
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Split Taper Bushing
Global Part Number GPN:
573335
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
80Q25H
Description
80Q25H ROLLER CHAIN SPROCKET ; 1" P 25T HT BORE FOR Q BUSHING
Part # 80Q25H
BDI # 625298
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Split Taper Bushing
Global Part Number GPN:
571799
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed