80B26H 1-15/16 KW1/2X1/4 2SS

COMPARE

80B26H 1-15/16 KW1/2X1/4 2SS

Description
80B26H 1-15/16 KW1/2X1/4 2SS SPROCKET ; 26 TEETH 8.84" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 80B26H 1-15/16 KW1/2X1/4 2SS

BDI # 21552639

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.296
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.836
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 210.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY