3 5V 670 SK
Description
3 5V 670 SK V-BELT SHEAVE ; 3 GROOVES 6.7" OD BUSHED
Part # 3 5V 670 SK
BDI # 618347
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580743
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
3
3 3V 530 SDS
Description
3 3V 530 SDS V-BELT SHEAVE ; 3 GROOVES 5.3" OD BUSHED
Part # 3 3V 530 SDS
BDI # 618300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580133
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
3-3V6.50-SDS
Description
3-3V6.50-SDS V-BELT QD SHEAVE ; 3/3V6.5-SDS QD SHEAVE
Part # 455159
BDI # 280236
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
586158
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
Split Taper Bushing | Solid Style | Type 13
Global Part Number GPN:
14313
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
3