80SF27H

COMPARE

80SF27H

Description
80SF27H ROLLER CHAIN SPROCKET ; 1" P 27T HT BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF27H

BDI # 625357

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 8.614
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.156
Other Features: QD Bushing
Global Part Number GPN: 31121
Pitch Diameter - Millimeter: 218.79
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80SF27

COMPARE

80SF27

Description
80SF27 ROLLER CHAIN SPROCKET ; 1" P 27T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF27

BDI # 625356

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 8.614
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.156
Other Features: QD Bushing
Global Part Number GPN: 31120
Pitch Diameter - Millimeter: 218.79
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80B27H 1-15/16 KW1/2X1/4 2SS

COMPARE

80B27H 1-15/16 KW1/2X1/4 2SS

Description
80B27H 1-15/16 KW1/2X1/4 2SS SPROCKET ; 27 TEETH 9.16" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 80B27H 1-15/16 KW1/2X1/4 2SS

BDI # 21552640

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.614
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.156
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 218.79
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY