NU324EG1C3

COMPARE

NU324EG1C3

Description
NU324EG1C3 CYLINDRICAL ROLLER BEARING ; 120MMX260MMX55MM

NTN

Part # NU324EG1C3

BDI # 1227282

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 453867
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU219-E-XL-TVP2

COMPARE

NU219-E-XL-TVP2

Description
NU219-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU219-E-XL-TVP2

BDI # 1163673

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448767
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY