3310 A/C3
Description
3310 A/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 A/C3
BDI # 1416094
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257867
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 E
Description
3307 E ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3307 E
BDI # 1250838
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3302-BD-XL-2Z-TVH-C3
Description
3302-BD-XL-2Z-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 3302-BD-XL-2Z-TVH-C3
BDI # 19409171
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7219-B-XL-TVP-UA
Description
7219-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 95MM X 170MM
Part # 7219-B-XL-TVP-UA
BDI # 1151860
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235533
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)