34293DE-2
Description
34293DE-40287 TPD RLR BEARING CONE ; NON RETURNABLE PRECISION 2-15/16" BORE
Part # 34293DE-40287
BDI # 1337502
Features
Component:
Double Cone
Width - Millimeter:
114.3
Inch - Metric:
Inch
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Extended Small Rib
Global Part Number GPN:
646151
Precision Class:
Standard
Width - Inch:
4.5
Basic Number:
34293DE
11163-2
Description
11163-20024 TAPERED ROLLER BEARING CONE ; NON RETURNABLE PRECISION 1-5/8" BORE
Part # 11163-20024
BDI # 1310091
Features
Component:
Cone
Width - Millimeter:
17.374
Inch - Metric:
Inch
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Global Part Number GPN:
649584
Precision Class:
Standard
Width - Inch:
0.684
Basic Number:
11163
22211 E
Description
22211 E SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT
Part # 22211 E
BDI # 1418881
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3310 A/C3
Description
3310 A/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 A/C3
BDI # 1416094
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257867
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5