3307 E

COMPARE

3307 E

Description
3307 E ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3307 E

BDI # 1250838

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7314BYG

COMPARE

7314BYG

Description
7314BYG ANGULAR CONTACT BALL BRG ; 70MM BOREX150MM ODX35MM W 1-ROW

NSK

Part # 7314BYG

BDI # 1187823

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254268
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7219-B-XL-TVP-UA

COMPARE

7219-B-XL-TVP-UA

Description
7219-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 95MM X 170MM

FAG

Part # 7219-B-XL-TVP-UA

BDI # 1151860

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235533
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5207SC3

COMPARE

5207SC3

Description
5207SC3 ; POR DOUBLE ROW BALL BEARING

NTN

Part # 5207SC3

BDI # 17143226

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY