DS60Q21H
Description
DS60Q21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS60Q21H
BDI # 607086
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Split Taper Bushing
Global Part Number GPN:
571875
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
HDS80Q17
Description
HDS80Q17 ROLLER CHAIN SPROCKET ; BUSHED 80 CHAIN 17T B-DOUBLE SINGLE
Part # DS80Q17
BDI # 918930
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed