60BTB22
Description
60BTB22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR 2012 BUSHING
Part # 60BTB22
BDI # 623417
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32186
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
100E22H
Description
100E22H ROLLER CHAIN SPROCKET ; 1-1/4" P 22T HT BORE FOR E BUSHING
Part # 100E22H
BDI # 614335
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
QD Bushing
Global Part Number GPN:
31176
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed
D80R22H
Description
D80R22H ROLLER CHAIN SPROCKET ; BUSHED 80-2 CHAIN 22T 2 ROW
Part # D80R22H
BDI # 608155
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Split Taper Bushing
Global Part Number GPN:
571293
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
60SDS22
Description
60SDS22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR SDS BUSHING
Part # 60SDS22
BDI # 623633
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31060
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.555
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed