Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.249
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
80BS12 1 3/4
Description
80BS12 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 12T 1-3/4" BORE
Part # 80BS12 1 3/4
BDI # 624499
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
35213
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
60B12
Description
60B12 ROLLER CHAIN SPROCKET ; 3/4" P 12T 3/4" MIN PLAIN BORE
Part # 60B12
BDI # 623449
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Global Part Number GPN:
36300
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore