H80B13F X 1-1/4
Description
H80B13F X 1-1/4 ROLLER CHAIN SPROCKET ; 80 CHAIN 13 TEETH TYPE B 1-1/4" BORE
Part # 80BS13HT 1 1/4
BDI # 916957
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
39284
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D80B13H
Description
D80B13H ROLLER CHAIN SPROCKET ; 1" P 13T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B13H
BDI # 608104
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Duplex Type
Global Part Number GPN:
30686
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
80B13
Description
80B13 ROLLER CHAIN SPROCKET ; 1" P 13T 1" MIN PLAIN BORE
Part # 80B13
BDI # 625187
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
36364
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
60B13
Description
60B13 ROLLER CHAIN SPROCKET ; 3/4" P 13T 3/4" MIN PLAIN BORE
Part # 60B13
BDI # 623451
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
36301
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
60BS13 7/8
Description
60BS13 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE 60 CHAIN 13 TEETH 1 ROW
Part # 60BS13 7/8
BDI # 622736
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
32970
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore