D80B13H
Description
D80B13H ROLLER CHAIN SPROCKET ; 1" P 13T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B13H
BDI # 608104
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Duplex Type
Global Part Number GPN:
30686
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
80B13
Description
80B13 ROLLER CHAIN SPROCKET ; 1" P 13T 1" MIN PLAIN BORE
Part # 80B13
BDI # 625187
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
36364
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
60BS13 7/8
Description
60BS13 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE 60 CHAIN 13 TEETH 1 ROW
Part # 60BS13 7/8
BDI # 622736
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
32970
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
80SDS13
Description
80SDS13 ROLLER CHAIN SPROCKET ; 1" P 13T BORE FOR SDS BUSHING
Part # 80SDS13
BDI # 625338
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31102
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
40BS13 7/8
Description
40BS13 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 13T 7/8" BORE
Part # 40BS13 7/8
BDI # 619529
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
32823
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore