80Q19H
Description
80Q19H ROLLER CHAIN SPROCKET ; 1" P 19T HT BORE FOR Q BUSHING
Part # 80Q19H
BDI # 625292
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
571793
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
80BS19HT 1 15/16
Description
80BS19HT 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 19T HT 1-15/16" BORE
Part # 80BS19HT 1 15/16
BDI # 624667
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
35397
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
H60P19
Description
H60P19 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 19T B-STYLE W/HT
Part # 60P19
BDI # 918779
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.945
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
H40H19
Description
H40H19 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 19T H-BUSH W/HT
Part # 40H19
BDI # 918661
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed