50SDS25H
Description
50SDS25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT BORE FOR SDS BUSHING
Part # 50SDS25H
BDI # 622129
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31013
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
50BTB25
Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING
Part # 50BTB25
BDI # 621914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32140
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
50BTB25H
Description
50BTB25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT BORE FOR 2012 BUSHING
Part # 50BTB25H
BDI # 621915
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32141
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
40BS25 1 1/8
Description
40BS25 1 1/8 ROLLER CHAIN SPROCKET ; 40 CHAIN 25T B-HUB ONE SIDE 1-1/8" FB
Part # 40BS25 1 1/8
BDI # 619734
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
33388
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
40BS25 1 7/16
Description
40BS25 1 7/16 ROLLER CHAIN SPROCKET ; 1/2" P 25T 1-7/16" BORE
Part # 40BS25 1 7/16
BDI # 619736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
34442
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore