Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Split Taper Bushing
Global Part Number GPN:
571827
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
80BTB54
Description
80BTB54 ROLLER CHAIN SPROCKET ; 1" P 54T BORE FOR 2517 BUSHING
Part # 80BTB54
BDI # 625177
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32261
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
60Q54
Description
60Q54 ROLLER CHAIN SPROCKET ; 3/4" P 54T BORE FOR Q BUSHING
Part # 60Q54
BDI # 623609
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Split Taper Bushing
Global Part Number GPN:
571764
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed