80BTB54
Description
80BTB54 ROLLER CHAIN SPROCKET ; 1" P 54T BORE FOR 2517 BUSHING
Part # 80BTB54
BDI # 625177
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32261
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
80Q30H
Description
80Q30H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 30T B-STYLE W/HT
Part # 80Q30
BDI # 918828
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.114
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
100R36
Description
100R36 ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 36T B-HUB ONE SIDE
Part # 100R36
BDI # 614394
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Split Taper Bushing
Global Part Number GPN:
571434
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
80Q40H
Description
80Q40H ROLLER CHAIN SPROCKET ; 1" P 40T Q1 BUSHED W/HARDENED TEETH
Part # 80Q40
BDI # 17159935
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Split Taper Bushing
Global Part Number GPN:
573375
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Split Taper Bushing
Global Part Number GPN:
571399
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed