80Q21H
Description
80Q21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR Q BUSHING
Part # 80Q21H
BDI # 625294
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571795
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
80SF20
Description
80SF20 ROLLER CHAIN SPROCKET ; 1" P 20T BORE FOR SF BUSHING
Part # 80SF20
BDI # 625342
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
QD Bushing
Global Part Number GPN:
31106
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571292
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
80Q19H
Description
80Q19H ROLLER CHAIN SPROCKET ; 1" P 19T HT BORE FOR Q BUSHING
Part # 80Q19H
BDI # 625292
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
571793
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
80Q20H
Description
80Q20H ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR Q BUSHING
Part # 80Q20H
BDI # 625293
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
571794
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed