80SK15
Description
80SK15 ROLLER CHAIN SPROCKET ; 1" P 15T BORE FOR SK BUSHING
Part # 80SK15
BDI # 625377
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31141
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
H60BTL15
Description
H60BTL15 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 15T TAPERLOCK W/HT
Part # 60BTB15H
BDI # 919629
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
80Q15H
Description
80Q15H ROLLER CHAIN SPROCKET ; 1" P 15T HT BORE FOR Q BUSHING
Part # 80Q15H
BDI # 625288
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Split Taper Bushing
Global Part Number GPN:
571789
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
80P15H
Description
80P15H ROLLER CHAIN SPROCKET ; 1" P 15T HT BORE FOR P BUSHING
Part # 80P15H
BDI # 625282
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Split Taper Bushing
Global Part Number GPN:
571783
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
80SK15H
Description
80SK15H ROLLER CHAIN SPROCKET ; 1" P 15T HT BORE FOR SK BUSHING
Part # 80SK15H
BDI # 625378
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31142
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed