50SDS25H
Description
50SDS25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT BORE FOR SDS BUSHING
Part # 50SDS25H
BDI # 622129
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31013
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
50BTB25
Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING
Part # 50BTB25
BDI # 621914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32140
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
50BTB25H
Description
50BTB25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT BORE FOR 2012 BUSHING
Part # 50BTB25H
BDI # 621915
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32141
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed