80SF26H
Description
80SF26H ROLLER CHAIN SPROCKET ; 1" P 26T HT BORE FOR SF BUSHING
Part # 80SF26H
BDI # 625355
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
QD Bushing
Global Part Number GPN:
31119
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
50Q26H
Description
50Q26H ROLLER CHAIN SPROCKET ; 5/8" P 26T HT BORE FOR Q BUSHING
Part # 50Q26H
BDI # 622092
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Split Taper Bushing
Global Part Number GPN:
571680
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed
60SK26
Description
60SK26 ROLLER CHAIN SPROCKET ; 3/4" P 26T BORE FOR SK BUSHING
Part # 60SK26
BDI # 623657
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31084
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
D80R26
Description
D80R26 ROLLER CHAIN SPROCKET ; 1" P 26T BORED FOR R1 BUSH 2 STRAND
Part # D80R26
BDI # 608159
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Split Taper Bushing
Global Part Number GPN:
571297
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
80Q26H
Description
80Q26H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 26T B-STYLE W/HT
Part # 80Q26
BDI # 918824
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed