8MX-67S-36
Description
8MX-67S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183067
BDI # 1117468
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
14MX-67S-68
Description
14MX-67S-68 SYNCHRONOUS PULLEY ; 14MM P 67T 68MM W BORE FOR BUSHING
Part # 77196067
BDI # 1094995
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed