RA1031

COMPARE

RA1031

Description
RA1031 BEVEL GEAR SPEED REDUCER ; 1 TO 1 RATIO

BOSTON GEAR

Part # 49422

BDI # 170385

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 6.03
Overall Width - Inch: 7.25

Price Inventory : Available to order
Loading Price
QTY
AD5 1/1 A B SP

COMPARE

AD5 1/1 A B SP

Description
AD5 1/1 A B SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM

HUB CITY

Part # 0220-05401

BDI # 476743

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 5.753
Overall Width - Inch: 7.25

Price Inventory : Available to order
Loading Price
QTY
66 1/1 A B ST

COMPARE

66 1/1 A B ST

Description
66 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-03513

BDI # 476549

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP Based On Max RPM 1150
Nominal Max Output RPM: 1150 Based on Max Input RPM 1150
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 11.25
Overall Width - Inch: 12.25

Price Inventory : Available to order
Loading Price
QTY