133Q56R10
Description
133Q56R10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XB1073
BDI # 350648
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362877
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347741
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.49
237Q140R10
Description
237Q140R10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XF1133
BDI # 350778
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364350
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62