TXT615AT ATV TAPER BUSHED REDCR
Description
TXT615AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO
Part # 246150
BDI # 271269
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
170.942
Nominal Center Distance - Inch:
6.73
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.26
TXT325CT CTV TAPER BUSHED REDCR
Description
TXT325CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO
Part # 243502
BDI # 270941
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Global Part Number GPN:
270753
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.55
TXT125AT ATV TAPER BUSHED REDCR
Description
TXT125AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO
Part # 241066
BDI # 270661
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
80.772
Nominal Center Distance - Inch:
3.18
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.09
TXT215AT ATV TAPER BUSHED REDUCER
Description
TXT215AT ATV TAPER BUSHED REDUCER ; PARALLEL TORQUE-ARM 15:1 RATIO
Part # 242082
BDI # 270756
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.55
TXT415CT CTV TAPER BUSHED REDCR
Description
TXT415CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO
Part # 244526
BDI # 271072
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
121.666
Nominal Center Distance - Inch:
4.79
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.42