SCXT125A SCR CONV REDCR
Description
SCXT125A SCR CONV REDCR ; DOUBLE REDUCTION 25.64 RATIO SHAFT MOUNT
Part # 351164
BDI # 276079
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
68.3
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
25.64:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
SCXT215A SCR CONV REDCR
Description
SCXT215A SCR CONV REDCR ; DOUBLE REDUCTION 14.1 RATIO SHAFT MOUNT
Part # 352065
BDI # 276101
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
124.1
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
14.1:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted