50BS17 1
Description
50BS17 1 ROLLER CHAIN SPROCKET ; 5/8" P 17T 1" BORE
Part # 50BS17 1
BDI # 621331
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
33183
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
H40B21F X 7/8
Description
H40B21F X 7/8 SPROCKET ; 1/2" P 21T HT 7/8" BORE
Part # 40BS21HT 7/8
BDI # 916393
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
38695
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
H50B16F X 1-1/4
Description
H50B16F X 1-1/4 ROLLER CHAIN SPROCKET ; FINISHED BORE 50 CHAIN 16T B-HUB W/HT
Part # 50BS16HT 1 1/4
BDI # 916593
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
38861
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
AK34X1/2
Description
AK34X1/2 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
Part # 1026277
BDI # 319479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Bore - Millimeter:
12.7
Other Features:
Type 2
Global Part Number GPN:
16088
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
50BS15 7/8
Description
50BS15 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T 7/8" BORE
Part # 50BS15 7/8
BDI # 621298
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
32921
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore