80A12
Description
80A12 ROLLER CHAIN SPROCKET ; 1" P 12T 15/16" MIN PLAIN BORE A PLATE
Part # 80A12
BDI # 624397
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
31837
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
60B12
Description
60B12 ROLLER CHAIN SPROCKET ; 3/4" P 12T 3/4" MIN PLAIN BORE
Part # 60B12
BDI # 623449
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Global Part Number GPN:
36300
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore